General Purpose Transformer

Item #: 1171372

Cat #: SG3N0075LE

UPC: 803423140670

General Purpose Energy Efficient Distribution Transformer Ratings From 75 kVA Single Phase 60 Hz Frequency
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Purpose Energy Efficient Distribution Transformer Ratings From 75 kVA Single Phase 60 Hz Frequency
HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423140670, SG3N0075LE

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Primary Voltage: 240/480
Volt Amps: 75kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Secondary Voltage: 120, 240 Delta
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)