MCB 1077 2P C 10A AC/DC

Item #: 1171308

Cat #: 2480340000

UPC: 050118489655

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 1077 2P C 10A AC/DC

Overview

MCB 1077 2P C 10A AC/DC
Also known as: 050118489655, 2480340000

Specifications

Volts DC: 60
Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Amps: 10
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)