90 Sweep Elbow

Item #: 117118

Cat #: F88G90SE

UPC: 783510528003

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Sweep Elbow, 8.00x8.00, Gray, Steel

Overview

90-Degree Sweep Elbow, 8.00x8.00, Gray, Steel
For large radius turns.
Also known as: 783510528003, F88G90SE

Specifications

Color: Gray
Width: 8 in
IP/NEMA Rating: IP30
Material: Steel
Height: 8 in
Angle: 90°
Color: Gray
IP/NEMA Rating: IP30
Height: 8 in
Width: 8 in
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)