Compression Lug, 1-Hole, Aluminum, 750 MCM, 1/2" Stud Size

Item #: 117109

Cat #: YA39A1

UPC: 781810751268

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 750 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Yellow, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 750 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Yellow, No Inspection Window
Type YA-A aluminum tin-plated compression HYLUG™ terminals are dual-rated and designed for use on both aluminum and copper conductors from #12 solid through 2000 kcmil.
Also known as: 781810751268, YA39A1

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 750
Stud Size: 1/2 in
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 750

Customer Reviews

No reviews for this product
(0)