15A. IN-LINE GFCI W/PLUG-&CONN

Item #: 1171034

Cat #: 15051-6

UPC: 786788284060

Sign In or Register to view pricing and more.
Documents & Guides
Safeway® In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 1.83m (6.0') Cord Length

Overview

Safeway® In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 1.83m (6.0') Cord Length
Also known as: 786788284060, 15051-6

Specifications

NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Amps: 15
Length: 6 ft
NEMA Configuration: 5-15P, 5-15R
Amps: 15
Volts AC: 120
Length: 6 ft

Customer Reviews

No reviews for this product
(0)