Hoff-e F4490eoutgv 4x4 90 Elbow Out

Item #: 117102

Cat #: F4490EOUTGV

UPC: 783510131586

Sign In or Register to view pricing and more.
Documents & Guides
HOFF-E F4490EOUTGV 4x4 90 Elb

Overview

HOFF-E F4490EOUTGV 4x4 90 Elb
Also known as: 783510131586, F4490EOUTGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)