Cordless 30° Paper Collated Framing Nailer Kit

Item #: 1171001

Cat #: DCN692M1

UPC: 885911348843

Sign In or Register to view pricing and more.
Documents & Guides
Cordless 30° Paper Collated Framing Nailer Kit, Includes: DCN692 Framing Nailer, No-Mar Tip, Manual, DCB204 20V MAX Battery, DCB115 Charger, Kit Bag

Overview

Cordless 30° Paper Collated Framing Nailer Kit, Includes: DCN692 Framing Nailer, No-Mar Tip, Manual, DCB204 20V MAX Battery, DCB115 Charger, Kit Bag
The 20 V MAX* cordless 30 deg paper collated framing nailer drives nails from 2 IN to 3-1/2 IN with long runtime and powerful versatility, this nailer is built to handle tough jobsite duty. This tool features our upgraded engine design for increased power and drive quality compared to previous DeWALT® cordless nailers. Its compact shape, well balanced design, and easy-to-operate features make it an efficient, highly productive tool in your team's hands.
Also known as: 885911348843, DCN692M1

Specifications

Type: Framing, Nailer
Standards: California Proposition 65
Type: Framing, Nailer
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)