Push Button, Metal, Green, 41 mm Mushroom Head, 30 mm, 3 Positions, Push-Pull

Item #: 11709

Cat #: 9001KR8G

UPC: 785901820611

Sign In or Register to view pricing and more.
Push Button, Harmony 9001K, Metal, Green, 41 mm Mushroom Head, 30 mm, 3 Positions, Push-Pull

Overview

Push Button, Harmony 9001K, Metal, Green, 41 mm Mushroom Head, 30 mm, 3 Positions, Push-Pull
This green head for push-button is a separate component of the range of control and signaling units, Harmony 9001K diameter 30mm. It has a chromium-plated metal bezel. It is supplied with a green knob. It features spring return flush push. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901820611, 9001KR8G

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)