3R TROUGH 12X12X60

Item #: 1170754

Cat #: C3RWT1260

UPC: 623980847627

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 12X12X60

Overview

3R TROUGH 12X12X60
Also known as: 623980847627, C3RWT1260

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)