![Angled Trough, NEMA 1, 6" x 6" x 12" Angled Trough, NEMA 1, 6" x 6" x 12"](https://rexel-cdn.com/products/athoffman.jpg?i=44CC6E3B-0628-4A99-800A-A86E6EDD16D8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 12 Inch, Conduit Size: 1.25 Inch, Cover Screws: 1.
Overview
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 12 Inch, Conduit Size: 1.25 Inch, Cover Screws: 1.
Angled Trough, NEMA 1, 6 Inch x 6 Inch x 12 Inch, Conduit Size: 1.25 Inch, Cover Screws: 1.
Also known as: 783510355852, AT6612
Specifications
Length: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Length: | 12 in |
Height: | 6 in |
Width: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)