Angled Trough, NEMA 1, 12" x 12" x 60"

Item #: 1170600

Cat #: AT121260

UPC: 783510356132

Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 60 Inch, Conduit Size: 3 Inch, Cover Screws: 5.

Overview

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 60 Inch, Conduit Size: 3 Inch, Cover Screws: 5.
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 60 Inch, Conduit Size: 3 Inch, Cover Screws: 5.
Also known as: 783510356132, AT121260

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)