This product may not be available in all locations.
194U 60A Front Mount Disconnect
Item #:
1170535
Cat #:
194U-E60-1753
UPC:
889508479170
Sign In or Register to view pricing and more.
Documents & Guides
ALB 194U-E60-1753 194U 60A FR
Overview
ALB 194U-E60-1753 194U 60A FR
Designed for global applications, Allen-Bradley® Bulletin 194U rotary disconnect switches provide main disconnecting means for your panel in a compact footprint. And you can use your own fuse blocks. Catalog item 194U-E60-1753 from Rockwell Automation® is a 194U 60 A front mount disconnect.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508479170, 194U-E60-1753
Specifications
Type: | Non-Fusible Door Mount Switches |
Family / Style: | 194U |
Type: | Non-Fusible Door Mount Switches |
Family / Style: | 194U |
Customer Reviews
No reviews for this product
(0)