Push Button, 3-Position, Push-Pull, Illuminated, 24V AC/DC, No Lens

Item #: 11705

Cat #: 800T-FXMQ24XA7

UPC: 662073114048

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 3 Position, Push-Pull, Momentary-Maintained-Maintained, 30mm, Illuminated, 24 Volt AC/DC, No Lens, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Push-Pull, Momentary-Maintained-Maintained, 30mm, Illuminated, 24 Volt AC/DC, No Lens, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXMQ24XA7 from Rockwell Automation® is a 24 V AC/DC, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-maintained with a standard mushroom cap and head with an incandescent lamp. And it is push-pull and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073114048, 800T-FXMQ24XA7

Specifications

Volts DC: 24
Size: 30 mm
Type: 3-Position, Pushbutton
Volts AC: 24
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Type: 3-Position, Pushbutton
Family / Style: 800T
Size: 30 mm
Volts AC: 24
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)