Pump Panel, NEMA 1, 600-110/120VAC Coil, 3R, Enclosure, E1 Overload Relay

Item #: 1170472

Cat #: 1232-BNCD-A2F-24R-HUB

UPC: 889508848082

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA Size 1, Fusible, Class R, 27 Amp, 3-Pole, 600 - 110/120 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload

Overview

Pump Panel, NEMA Size 1, Fusible, Class R, 27 Amp, 3-Pole, 600 - 110/120 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Also known as: 889508848082, 1232-BNCD-A2F-24R-HUB

Specifications

Volts AC Control: 110/120, 600
Poles: 3
Type: Pump Panel, Fusible
Size: 1
Mounting: Surface
Class: R
Amps: 27
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts AC Control: 110/120, 600
Type: Pump Panel, Fusible
Mounting: Surface
Amps: 27
IP/NEMA Rating: NEMA 3R
Poles: 3
Size: 1
Class: R
Volts AC: 600

Customer Reviews

No reviews for this product
(0)