Breaker, 20A, 2P, 120/240V, 10 kAIC, CH, Shunt Trip

Item #: 117044

Cat #: CH220ST

UPC: 782113339528

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Type CH Circuit Breaker with Shunt Trip, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 2-Pole, Type CH Circuit Breaker with Shunt Trip, 10 kAIC, 120/240 VAC.
Also known as: 782113339528, CH220ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)