This product has been discontinued.
Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75W, Black
Item #: 117020
Cat #: 9120BK
UPC: 784197912017
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75 Watt , Width: 3-3/4 in, Black
Overview
Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75 Watt , Width: 3-3/4 in, Black
Also known as: 784197912017, 9120BK
Specifications
Type: | Track Heads |
Wattage: | 75 |
Diameter: | 3 3/4 in |
Color: | Black |
Type: | Track Heads |
Diameter: | 3 3/4 in |
Wattage: | 75 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)