PowerFlex 753 AC Packaged Drive

Item #: 1170031

Cat #: 20F11ND8P0JA0NNNNN

UPC: 889508555225

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 8 Amps, (Frame 1, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty / Frame 2, 5 Horse Power Normal Duty, 5 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 8 Amps, (Frame 1, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty / Frame 2, 5 Horse Power Normal Duty, 5 Horse Power Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND8P0JA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 889508555225, 20F11ND8P0JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5, 3
Type: General Purpose, Drive
Amps: 8
Size: 2
Phase: 3
Horsepower: 5, 3
Amps: 8
Volts AC: 480
Type: General Purpose, Drive
Size: 2

Customer Reviews

No reviews for this product
(0)