LED High Bay, 185W, 5000K, 120-277V, White

Item #: 1169939

Cat #: LHB185UM250DL

UPC: 706762737306

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 16 Inch, 185W, 5000K, 120-277V, Polycarbonate Frosted Lens, 1-10V Dimming, White

Overview

LED High Bay, 16 Inch, 185W, 5000K, 120-277V, Polycarbonate Frosted Lens, 1-10V Dimming, White
Also known as: 706762737306, LHB185UM250DL

Specifications

Color: Frosted, White
Lumens: 24000
Light Technology: LED
Dimmable: Yes
Color: Frosted, White
Light Technology: LED
Lumens: 24000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)