Sign In or Register to view pricing and more.
Documents & Guides
Current: 15a, No Load Speed: 20000rpm, Maximum Depth Of Cut: 1/8in, Depth Capacity: 6in, Tool Weight: 92lb, Features: Powerful 15a; 10000rpm Motor; Two Speed Gear Box; 19-3/4in Cast Aluminum Base, Includes: Dust Hose Adapter; Dust Ejectionchute
Overview
Current: 15a, No Load Speed: 20000rpm, Maximum Depth Of Cut: 1/8in, Depth Capacity: 6in, Tool Weight: 92lb, Features: Powerful 15a; 10000rpm Motor; Two Speed Gear Box; 19-3/4in Cast Aluminum Base, Includes: Dust Hose Adapter; Dust Ejectionchute
This heavy-duty thickness planer features 120V AC, 15 amp, and a 10,000 RPM three-knife cutter-head. Built-in carriage lock prevents snipe by assuring minimal carriage movement on four posts while material is feeding. The 19-3/4-in cast base delivers two times the rigidity of existing planers with folding tables. The 2-speed gearbox allows for 96 or 179 cuts per inch for better surface finish and longer knife life. Also features fan-assisted chip ejection which prolongs knife life and assists dust collection with chip removal.
Also known as: 028877349046, DW735
Specifications
Customer Reviews
No reviews for this product
(0)