Fluorescent Lamp, High Output, T5, 48", 54W, 3500K

Item #: 116972

Cat #: FP54/835/HO/SL/ECO

UPC: 046135210204

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, T5, 54 Watt, 3500K, 48 inch, Base: Mini Bipin, 85 CRI, Lumens: 4315, Standard Case Qty: 40 *Sylvania Part # 21020* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T5, 54 Watt, 3500K, 48 inch, Base: Mini Bipin, 85 CRI, Lumens: 4315, Standard Case Qty: 40 *Sylvania Part # 21020* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135210204, FP54/835/HO/SL/ECO

Specifications

Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 4315
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 54
Length: 4 ft, 48 in
Lumens: 4315
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)