6" IC Housing, Incandescent New Construction, 120V
Item #: 1169631
Cat #: IC22-W-G
UPC: 661209559074
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch IC Housing, Incandescent New Construction, with Push-In Electrical Connectors and Pre-Installed Air-Loc Gasket, 120 Volt, Lamp Rating: A19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20
Overview
6 Inch IC Housing, Incandescent New Construction, with Push-In Electrical Connectors and Pre-Installed Air-Loc Gasket, 120 Volt, Lamp Rating: A19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20
Adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations.
Also known as: 661209559074, IC22-W-G
Specifications
Diameter: | 6 in |
Type: | IC Housing |
Light Technology: | Incandescent |
Diameter: | 6 in |
Light Technology: | Incandescent |
Type: | IC Housing |
Customer Reviews
No reviews for this product
(0)