3 LT - 15" Flush Fixture

Item #: 1169585

Cat #: 60-207

UPC: 045923602078

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - 15" Flush with Alabaster Glass - Old Bronze Finish

Overview

3 Light - 15" Flush with Alabaster Glass - Old Bronze Finish
Satco's 60-207 3-light, 15 inch flush mount fixture features an old bronze Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant flush mount fixture. Traditional, yet contemporary, this 3-light flush mount adds style to the home.
Also known as: 045923602078, 60-207

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)