MULTI9 GFP 2P 25A 26MA A 120-240V RCCB

Item #: 1169580

Cat #: M9R81225

UPC: 785901761785

Sign In or Register to view pricing and more.

Overview

MULTI9 GFP 2P 25A 26MA A 120-240V RCCB
Also known as: 785901761785, M9R81225

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Poles: 2
Mounting: DIN Rail
Volts AC: 277, 480Y
Amps: 25

Customer Reviews

No reviews for this product
(0)