Mini Circuit Breaker, 277V, 1P, 5A

Item #: 1169579

Cat #: M9F42105

UPC: 785901669517

Mini Circuit Breaker, 277 Volts, 1 Pole, 5 Amps, C-Curve, Tunnel Terminal Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 5 Amps, C-Curve, Tunnel Terminal Connection
Also known as: 785901669517, M9F42105

Specifications

Amps: 5
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 5
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)