300W Module, Black on Black

Item #: 1169486

Cat #: MSE300SQ5K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Panel, 300 Watt, 60 Cell, 1000V DC, 65.51 Inch x 39.33 Inch x 1.57 Inch

Overview

Solar Panel, 300 Watt, 60 Cell, 1000V DC, 65.51 Inch x 39.33 Inch x 1.57 Inch
Also known as: MSE300SQ5K

Specifications

Volts DC: 1000
Wattage: 300
Family / Style: MSE PERC 60
Color: Black on Black
Number of Cells: 60
Volts DC: 1000
Family / Style: MSE PERC 60
Number of Cells: 60
Wattage: 300
Color: Black on Black

Customer Reviews

No reviews for this product
(0)