Track Head, Mini Cylinder, MR16, 50W, 12V, Matte White

Item #: 116948

Cat #: 9173BWH

UPC: 784197917128

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, Mini Cylinder, MR16, 50 Watt, 12 Volt, Width: 2-3/8 inch, Matte White

Overview

Track Head, Mini Cylinder, MR16, 50 Watt, 12 Volt, Width: 2-3/8 inch, Matte White
Also known as: 784197917128, 9173BWH

Specifications

Volts AC: 12
Type: Track Heads
Diameter: 2 3/8 in
Color: White
Wattage: 50
Volts AC: 12
Diameter: 2 3/8 in
Wattage: 50
Type: Track Heads
Color: White

Customer Reviews

No reviews for this product
(0)