FG Wiring Trough, N12/3R, 4x4x60

Item #: 116942

Cat #: F4460FG

UPC: 783510157104

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Wiring Trough, NEMA Type 12 and 3R, Number of Openings: 5, Number of Cover Screws: 12, Material: Steel, Dimensions: 4" x 4" x 60"

Overview

Fiberglass Wiring Trough, NEMA Type 12 and 3R, Number of Openings: 5, Number of Cover Screws: 12, Material: Steel, Dimensions: 4" x 4" x 60"
Also known as: 783510157104, F4460FG

Specifications

Length: 60 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 60 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Color: Gray
Width: 4 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)