40 WATT 24 VOLT DRIVER

Item #: 1169343

Cat #: LP-DR40-24

UPC: 714176013763

Sign In or Register to view pricing and more.
Documents & Guides
40 WATT 24 VOLT DRIVER

Overview

40 WATT 24 VOLT DRIVER
Also known as: 714176013763, LP-DR40-24

Specifications

Length: 6 3/4 in
Volts DC: 24
Volts AC: 120
Height: 1 1/4 in
Range: Multi
Wattage: 40
Class: 2
Width: 2 11/16 in
Length: 6 3/4 in
Volts AC: 120
Range: Multi
Class: 2
Volts DC: 24
Height: 1 1/4 in
Wattage: 40
Width: 2 11/16 in

Customer Reviews

No reviews for this product
(0)