Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Small Arbor, Hex Shank Size: 3/8", Compatible Hole Saws: 9/16" - 1-3/16" ***Arbor Only***
Overview
Small Arbor, Hex Shank Size: 3/8", Compatible Hole Saws: 9/16" - 1-3/16" ***Arbor Only***
This Milwaukee hole saw arbor has a 3/8 in. hex shank for greater gripping capability in the chuck. It can be used in 3/8 in. capacity drills and larger. The arbor has a 1/2 - 20 thread and can be used on hole saws from 9/16 in. to 1-3/16 in.. it can be used with 49-56-8010 pilot bit which is supplied with this arbor for use on wood and metal.
Also known as: 045242200177, 49-56-7010
Specifications
Type: | Adapter, Hole Saw, Spacer, Hole Saw Mandrel/Arbor |
Diameter: | 3/8 in |
Material: | Steel |
Type: | Adapter, Hole Saw, Spacer, Hole Saw Mandrel/Arbor |
Material: | Steel |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)