Sectional Wallplate, Single Rcpt. - 1.406", End, Nylon, Ivory
Item #: 11690
Cat #: PSE7-I
UPC: 078477839294
Documents & Guides
1-Gang, 1.406 Inch Hole Single Device Receptacle Wallplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
Sign In or Register to view pricing and more.
Overview
1-Gang, 1.406 Inch Hole Single Device Receptacle Wallplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, Ivory
Also known as: 078477839294, PSE7-I
Specifications
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | Ivory |
Type: | Single Receptacle |
Mounting: | Device |
Gangs: | 1 |
Type: | Single Receptacle |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)