Angled Trough, NEMA 1, 12" x 12" x 24"

Item #: 1168685

Cat #: AT121224

UPC: 783510356071

Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.

Overview

Angled Trough, NEMA 1, 12 Inch x 12 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.
Angled Trough, NEMA 1, 12 Inch x 12 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.
Also known as: 783510356071, AT121224

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Length: 24 in

Customer Reviews

No reviews for this product
(0)