2 Light PAR38 Flood Light, Bronze

Item #: 1168655

Cat #: 76-531

UPC: 045923765315

Documents & Guides
2 Light - 14" Flood Light- PAR38 with Adjustable Swivel and Motion Sensor - Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Light - 14" Flood Light- PAR38 with Adjustable Swivel and Motion Sensor - Bronze Finish
SATCO|NUVO's outdoor double Flood light lamp holder with motion sensors adds peace of mind and safety for outdoor lighting applications. Both shielded light heads swivel for versatility when lighting your exterior spaces. The rugged bronze Finish blends in seamlessly with most applications.
Also known as: 045923765315, 76-531

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Material: Glass, Metal
Shape: PAR38 (Sealed Beam)
Color: Bronze
Standards: California Proposition 65
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 150
Shape: PAR38 (Sealed Beam)
Standards: California Proposition 65
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)