Tyton Twyster-Twist Tool, 4.8mm

Item #: 1168571

Cat #: TWT1

UPC: 089306101604

Sign In or Register to view pricing and more.
Documents & Guides
Tyton Twyster-Twist Tool, Cable Tie Width Max. 4.8 mm

Overview

Tyton Twyster-Twist Tool, Cable Tie Width Max. 4.8 mm
The TytonTwyster (TWT1) is a lightweight and economical twist tool that offers speed and efficiency. It can be used on HellermannTyton T18 thru T50 series.
Also known as: 089306101604, TWT1

Specifications

Material: Plastic
Color: Black/Orange
Material: Plastic
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)