Low-Profile Emergency Driver

Item #: 1168439

Cat #: PS1555LCP

UPC: 191723518351

Sign In or Register to view pricing and more.
Documents & Guides
Constant Power Emergency Driver, 120-277V, Low-Profile Linear, Length: 22”, Width: 1.18”, Height: 1.18”

Overview

Constant Power Emergency Driver, 120-277V, Low-Profile Linear, Length: 22”, Width: 1.18”, Height: 1.18”
Power Sentry batteries fit in the tightest of applications, including low-profile lensed troffers, downlighting and industrial lighting fixtures. They also feature an innovative Quick-Disconnect wiring harness that makes field maintenance and upgrades quick and easy. Specification-grade emergency ballast operates one or two lamps (4' or shorter) or one 8' lamp. Factory or field installed within fluorescent fixture ballast channel. Upon interruption of normal power battery pack automatically strikes and operates lamps at reduced light output, providing glare-free illumination for 90 minutes.
Also known as: 191723518351, PS1555LCP

Specifications

Type: Emergency, Linear, Driver, Low-Profile, Constant Voltage
Light Technology: LED
Type: Emergency, Linear, Driver, Low-Profile, Constant Voltage
Light Technology: LED

Customer Reviews

No reviews for this product
(0)