Low-Profile Emergency Driver

Item #: 1168438

Cat #: PS1055LCP

UPC: 191723518283

Sign In or Register to view pricing and more.
Documents & Guides
Low-Profile Emergency Driver, 120-277V, 10W Constant Power, Length: 16.7", Width: 1.19", Height: 1.18"

Overview

Low-Profile Emergency Driver, 120-277V, 10W Constant Power, Length: 16.7", Width: 1.19", Height: 1.18"
Euro-stick Profile, LED Emergency Battery Back-up, Constant Power, 15-watts, SKU- 261PY3
Also known as: 191723518283, PS1055LCP

Specifications

Wattage: 10
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)