30.5 Mm, Heavy-Duty Indicating Light, Includes Lamp

Item #: 1168404

Cat #: 10250T202N

UPC: 782113148250

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 240 Vac/dc, Includes Lamp

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 240 Vac/dc, Includes Lamp
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113148250, 10250T202N

Specifications

Volts DC Control: 240
Volts AC Control: 240
Type: Indicator, Illuminated
Volts DC Control: 240
Type: Indicator, Illuminated
Volts AC Control: 240

Customer Reviews

No reviews for this product
(0)