M18™ Transfer Pump (Tool Only)

Item #: 1168318

Cat #: 2771-20

UPC: 045242473168

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Transfer Pump, Pumps Up to 480 GPH Lift Up to 18 ft., Head Height: Up to 75 ft., Inlet Connection: 3/4 in. Brass, Outlet Connection: 3/4 in. Brass ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ Transfer Pump, Pumps Up to 480 GPH Lift Up to 18 ft., Head Height: Up to 75 ft., Inlet Connection: 3/4 in. Brass, Outlet Connection: 3/4 in. Brass ***Bare Tool Only, Battery & Charger Sold Separately***
Faster water transfers, faster service calls. The M18™ transfer pump is the industry’s first cordless transfer pump with the fastest setup in the marketplace. With an innovative self-priming pump, you can connect and go quicker than ever. The tool’s flexible impeller and powerful pump moves water at up to 480 gallons per hour, generates up to 18 Ft. of lift and produces up to 75 Ft. of head height. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 240 gallons moved per charge on a XC5.0 battery pack. On board REDLINK™ Intelligence can recognize when the tool stops moving water and automatically shuts itself off to avoid dry pumping. Additionally, REDLINK™ provides optimized performance, and overload protection abusive situations.
Also known as: 045242473168, 2771-20

Specifications

Volts DC: 18
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)