310W Solar Module, 120 Half Cell, Black/Aluminum

Item #: 1168306

Cat #: Q.PEAK-DUO-G5-310

UPC:

Documents & Guides
310 Watt Solar Module, Q.PEAK DUO BLK-G5 Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 66.3" x 39.4" x 1.26" (Including Frame), 41.2 lbs., Black/Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

310 Watt Solar Module, Q.PEAK DUO BLK-G5 Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 66.3" x 39.4" x 1.26" (Including Frame), 41.2 lbs., Black/Aluminum
The new Q.PEAK DUO BLK-G5 solar module from Q CELLS impresses with its outstanding visual appearance and particularly high performance on a small surface thanks to the innovative Q.ANTUM DUO Technology. Q.ANTUM's world-record-holding cell concept has now been combined with state-of-the-art circuitry half cells and a six-busbar design, thus achieving outstanding performance under real conditions — both with low-intensity solar radiation as well as on hot, clear summer days.
Also known as: Q.PEAK-DUO-G5-310

Specifications

Volts DC: 1000
Wattage: 310
Length: 66.300 in
Width: 39.400 in
Family / Style: Q.PEAK-DUO-G5
Depth: 1.260 in
Color: Black on Black
Number of Cells: 120
Volts DC: 1000
Length: 66.300 in
Family / Style: Q.PEAK-DUO-G5
Color: Black on Black
Wattage: 310
Width: 39.400 in
Depth: 1.260 in
Number of Cells: 120

Customer Reviews

No reviews for this product
(0)