Definite Purpose Contactor, Compact, 30A, 2P, 24VAC Coil

Item #: 1168223

Cat #: TEC30224

UPC: 095247085903

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 095247085903, TEC30224

Specifications

Poles: 2
Amps: 30
Volts AC: 24
Poles: 2
Volts AC: 24
Amps: 30

Customer Reviews

No reviews for this product
(0)