Definite Purpose Contactor, Compact, 30A, 2P, 120VAC Coil

Item #: 1168222

Cat #: TEC302120

UPC: 095247085910

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 095247085910, TEC302120

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Volts AC Control: 120
Mounting: Surface
Amps: 30
Poles: 2
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)