This product has been discontinued.

Motor Run Capacitor, Dual Capacitance, Round Can, 440VAC, 50+5uf
Item #: 1168212
Cat #: T4JR0550
UPC: 095247072125
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 50+5 uf, cURus Listed
Sign In or Register to view pricing and more.
No associated products found.
Overview
Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 50+5 uf, cURus Listed
Also known as: 095247072125, T4JR0550
Specifications
Volts AC: | 440 |
Mounting: | Bracket |
Material: | Metal |
Family / Style: | T4JR |
Size: | 50+5 uf |
Volts AC: | 440 |
Material: | Metal |
Size: | 50+5 uf |
Mounting: | Bracket |
Family / Style: | T4JR |
Customer Reviews
No reviews for this product
(0)