This product has been discontinued.

Motor Run Capacitor, Dual Capacitance, Round Can, 440VAC, 35+5uf
Item #: 1168207
Cat #: T4JR0535
UPC: 095247003105
Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 35+5 uf, cURus Listed
Sign In or Register to view pricing and more.
No associated products found.
Overview
Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 35+5 uf, cURus Listed
Also known as: 095247003105, T4JR0535
Specifications
Volts AC: | 440 |
Mounting: | Bracket |
Material: | Metal |
Family / Style: | T4JR |
Size: | 35+5 uf |
Volts AC: | 440 |
Material: | Metal |
Size: | 35+5 uf |
Mounting: | Bracket |
Family / Style: | T4JR |
Customer Reviews
No reviews for this product
(0)