Motor Run Capacitor, Dual Capacitance, Round Can, 440VAC, 30+5uf

Item #: 1168205

Cat #: T4JR0530

UPC: 095247072101

Documents & Guides
Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 30+5 uf, cURus Listed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Run Capacitor, Dual Capacitance, Round Metal Can, 440 Volt AC, 30+5 uf, cURus Listed
Also known as: 095247072101, T4JR0530

Specifications

Volts AC: 440
Mounting: Bracket
Material: Metal
Family / Style: T4JR
Size: 30+5 uf
Volts AC: 440
Material: Metal
Size: 30+5 uf
Mounting: Bracket
Family / Style: T4JR

Customer Reviews

No reviews for this product
(0)