This product has been discontinued.

Motor Start Capacitor, Round Plastic Can, 110/125VAC, 161-193uf
Item #: 1168197
Cat #: T161-193
UPC: 095247070732
Documents & Guides
Motor Start Capacitor, Variable Capacitance, Round Plastic Can, 110/125 Volt AC, 161 - 193 uf
Sign In or Register to view pricing and more.
Overview
Motor Start Capacitor, Variable Capacitance, Round Plastic Can, 110/125 Volt AC, 161 - 193 uf
Also known as: 095247070732, T161-193
Specifications
Mounting: | Bracket |
Material: | Plastic |
Family / Style: | T161 |
Size: | 161, 193 uf |
Volts AC: | 110/125 |
Mounting: | Bracket |
Family / Style: | T161 |
Volts AC: | 110/125 |
Material: | Plastic |
Size: | 161, 193 uf |
Customer Reviews
No reviews for this product
(0)