LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528V

Item #: 1168145

Cat #: BE-CHB300W-D120-A-HV-08-SC-SGS

UPC:

Documents & Guides
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528 Volt, 120 Degree Tempered Glass Lens, Safety Cable, Surge Suppressor
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528 Volt, 120 Degree Tempered Glass Lens, Safety Cable, Surge Suppressor
Also known as: BE-CHB300W-D120-A-HV-08-SC-SGS

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 40000
Wattage: 300
Light Technology: LED
Dimmable: No
Diameter: 15.080 in
Height: 7.560 in
Volts AC Range: 180 - 528
Color Temperature: 5000 (Bright White)
Wattage: 300
Dimmable: No
Height: 7.560 in
Lumens: 40000
Light Technology: LED
Diameter: 15.080 in
Volts AC Range: 180 - 528

Customer Reviews

No reviews for this product
(0)