Battery, 1.5V, D, Alkaline

Item #: 116813

Cat #: MN1300B2

UPC: 041333090610

Sign In or Register to view pricing and more.
Documents & Guides
Battery, 1.5V, D, Alkaline, 136 m-ohm at 1 kHz

Overview

Battery, 1.5V, D, Alkaline, 136 m-ohm at 1 kHz
Also known as: 041333090610, MN1300B2

Specifications

Type: Alkaline
Volts DC: 1.500
Type: Alkaline
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)