200A, 2P, 120/240V, 10 kAIC, Type CC Tenant CB

Item #: 116799

Cat #: CC2200X

UPC: 782113031934

Sign In or Register to view pricing and more.
Documents & Guides
200A, 2P, 120/240V, 10 kAIC, Type CC Tenant CB200 Amp, 2-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks).

Overview

200A, 2P, 120/240V, 10 kAIC, Type CC Tenant CB200 Amp, 2-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks).
Also known as: 782113031934, CC2200X

Specifications

Amps: 200
Family / Style: CC
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Panel
Volts AC: 120, 240
Family / Style: CC
Poles: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)