Drive, Adjustable Frequency, 70A, 25HP ND, 20HP HD, 208-240VAC

Item #: 116797

Cat #: 20AB070A0AYNANC0

UPC: 820919428715

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, 208 - 240 Volt AC, 3-Phase, 70 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

Drive, PowerFlex 70, 208 - 240 Volt AC, 3-Phase, 70 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AB070A0AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (70 A at 25 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919428715, 20AB070A0AYNANC0

Specifications

Phase: 3
Type: AC Drive
Mounting: Panel
Amps: 70
Horsepower: 25, 20
IP/NEMA Rating: NEMA 1, IP20
Volts AC: 240, 208
Phase: 3
Mounting: Panel
Horsepower: 25, 20
Volts AC: 240, 208
Type: AC Drive
Amps: 70
IP/NEMA Rating: NEMA 1, IP20

Customer Reviews

No reviews for this product
(0)