13W CFL Lamp, 27K

Item #: 116790

Cat #: S7217

UPC: 045923072178

Documents & Guides
13 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

13 Watt; Mini Spiral Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072178, S7217

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Material: Plastic, Glass, Metal
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Material: Plastic, Glass, Metal
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 13
Volts AC: 120
Lumens: 900
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)