Battery, 9V, 6LR61, Alkaline, Miniature Snap Terminal

Item #: 116789

Cat #: MN1604B2Z

UPC: 041333039619

Sign In or Register to view pricing and more.
Documents & Guides
Battery, 9V, Type:6LR61, Alkaline, Miniature Snap Terminal, 1700 m-ohm at 1kHz

Overview

Battery, 9V, Type:6LR61, Alkaline, Miniature Snap Terminal, 1700 m-ohm at 1kHz
Also known as: 041333039619, MN1604B2Z

Specifications

Volts DC: 9
Type: Alkaline
Volts DC: 9
Type: Alkaline

Customer Reviews

No reviews for this product
(0)